Shop All Disposable Pants
Keystone Safety
Protective Microporous Pants
Mfr # PANT-KG-S
Zoro # G602697001
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Microporous Fabric
- Height 0.5
- Width 11
- Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Safety
- MFR # PANT-KG-S
- Zoro # G602697001
- UPC # 75824707907
- Country of Origin China
- Category Disposable Pants
Dimensions
Height | 0.5 |
Width | 11 |
Length | 13 |
Outside Diameter | 0.15 |
Details
Color | White |
Material | Microporous Fabric |
Description
These high-quality, budget-friendly Protective Microporous Pants give you liquid spray and splash protection, plus dry chemical protection. White color.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, XL (2041-XL (10))
- FRED SILVER Convex Security Mirror (PLX-30-T)
- CONDOR First Aid Sign, 14" Wx10" H, 0.004" Thick, 471U57 (471U57)
- AERVOE LED Baton Road Flare, Blue/Red, 12-1/4in L (1156)
- KEYSTONE SAFETY KeyGuard® Pants, Elastic Waist, Open Cuff, White, 2XL, 50/Case (PANT-KG-2XL)
- KEYSTONE SAFETY Protective Microporous Pants (PANT-KG-XL)
- CONDOR Disposable Pants , 4XL/5XL , White , polypropylene , Elastic Waist (2KTR8)
- DUPONT Tyvek TY350SWH Disposable Pants with Elastic Waist, XL (P11-XL)
- DUPONT Tyvek 400 Disposable Pants, XL, Elastic Waist, Serged Seams, White, Indiv Packaged (TY350SWHXL0050VP)
- CONDOR Disposable Pants , L/XL , Blue , polypropylene , Elastic Waist (26W847)
- DUPONT Disposable Pants , Xl , White , Polyolefin , Elastic Waist (TY350SWHXL005000)
- Keystone Safety Disposable Clothing