Shop All Disposable Pants
Keystone Safety
Protective Microporous Pants
Mfr # PANT-KG-M
Zoro # G802697061
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Microporous Fabric
- Width 7
- Length 10.5
- Outside Diameter 0.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Safety
- MFR # PANT-KG-M
- Zoro # G802697061
- UPC # 75824707908
- Country of Origin China
- Category Disposable Pants
Dimensions
Width | 7 |
Length | 10.5 |
Outside Diameter | 0.15 |
Height | 1 |
Details
Color | White |
Material | Microporous Fabric |
Description
These high-quality, budget-friendly Protective Microporous Pants give you liquid spray and splash protection, plus dry chemical protection. White color.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN GLOVE CO Arc Flash Gloves, Goat Grain Leather, L, PR (12-3265-60-L)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 4 Gal., Yellow (890420)
- MILWAUKEE TOOL BOLT Hard Hat Headlamp Mount (48-73-1090)
- OPEN ROAD Jacket, Hi-Vis, Insulated, 150D, Orange, L (6326JO-L)
- KEYSTONE SAFETY Protective Microporous Pants (PANT-KG-S)
- KEYSTONE SAFETY KeyGuard® Pants, Elastic Waist, Open Cuff, White, 2XL, 50/Case (PANT-KG-2XL)
- KEYSTONE SAFETY Protective Microporous Pants (PANT-KG-XL)
- ZORO SELECT Disposable Pants , S , White , Microporous Fabric , Elastic Waist (PANT-KG-S)
- CONDOR Disposable Pants , L/XL , White , polypropylene , Elastic Waist (26W791)
- ZORO SELECT Disposable Pants , L , White , Microporous Fabric , Elastic Waist (PANT-KG-L)
- CONDOR Disposable Pants , S/M , Blue , polypropylene , Elastic Waist (26W846)
- Keystone Safety Disposable Clothing