Shop All Disposable Pants
Keystone Safety
Protective Microporous Pants
Mfr # PANT-KG-L
Zoro # G702697062
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Microporous Fabric
- Length 12.8
- Width 6
- Outside Diameter 0.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Safety
- MFR # PANT-KG-L
- Zoro # G702697062
- UPC # 75824740142
- Country of Origin China
- Category Disposable Pants
Dimensions
Length | 12.8 |
Width | 6 |
Outside Diameter | 0.15 |
Height | 0.7 |
Details
Color | White |
Material | Microporous Fabric |
Description
These high-quality, budget-friendly Protective Microporous Pants give you liquid spray and splash protection, plus dry chemical protection. White color.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - Small (48-22-8900B)
- SMITH & WESSON Safety Glasses, Brown Scratch-Resistant (19940)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1164-RD_7X5 (U4-1164-RD_7X5)
- ACCUFORM L-Shape Projection Sign, 18"X4", Plastic, Thickness: 0.100", PSP437 (PSP437)
- KEYSTONE SAFETY Protective Microporous Pants (PANT-KG-S)
- KEYSTONE SAFETY Protective Microporous Pants (PANT-KG-XL)
- KEYSTONE SAFETY KeyGuard® Pants, Elastic Waist, Open Cuff, White, 2XL, 50/Case (PANT-KG-2XL)
- DUPONT Tyvek 400 Pants (TY350SWH2X0050VP)
- DUPONT Disposable Pants , Xl , White , Polyolefin , Elastic Waist (TY350SWHXL0012G1)
- DUPONT Disposable Pants , S , White , Polyolefin , Elastic Waist (TY350SWHSM005000)
- CONDOR Disposable Pants , S/M , Blue , polypropylene , Elastic Waist (26W846)
- Keystone Safety Workwear and Protective Clothing