Shop All Disposable Pants
Keystone Safety
Protective Microporous Pants
Mfr # PANT-KG-4XL
Zoro # G802697054
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Microporous Fabric
- Length 14
- Height 0.5
- Width 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Safety
- MFR # PANT-KG-4XL
- Zoro # G802697054
- UPC # 75824707913
- Country of Origin China
- Category Disposable Pants
Dimensions
Length | 14 |
Height | 0.5 |
Width | 12.5 |
Outside Diameter | 0.2 |
Details
Color | White |
Material | Microporous Fabric |
Description
These high-quality, budget-friendly Protective Microporous Pants give you liquid spray and splash protection, plus dry chemical protection. White color.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-12003-04)
- CONDOR Antistatic Gloves, M, Nylon/Carbon, PK12 (19L034)
- LYLE Safety Sign, Hazardous Noise Area, 10in.H (U4-1375-RA_14X10)
- DENTEC Acid Gas & Chlorine Dioxide Cartridge 6pk (158-T-21)
- KEYSTONE SAFETY KeyGuard® Pants, Elastic Waist, Open Cuff, White, 2XL, 50/Case (PANT-KG-2XL)
- KEYSTONE SAFETY Protective Microporous Pants (PANT-KG-S)
- KEYSTONE SAFETY Protective Microporous Pants (PANT-KG-XL)
- CONDOR Disposable Pants , L/XL , Blue , polypropylene , Elastic Waist (26W847)
- DUPONT Disposable Pants , 5XL , White , Tyvek(R) 400 , Elastic Waist (TY350SWH5X005000)
- DUPONT Tyvek TY350SWH Disposable Pants with Elastic Waist, XL (P11-XL)
- GEMPLERS Gemplers Blue Poly-Coated Pants (726BMGRA)
- Keystone Safety Workwear and Protective Clothing