Shop All Disposable Pants
Keystone Safety
Protective Microporous Pants
Mfr # PANT-KG-3XL
Zoro # G402697188
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Microporous Fabric
- Outside Diameter 0.2
- Width 14
- Length 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Safety
- MFR # PANT-KG-3XL
- Zoro # G402697188
- UPC # 75824707912
- Country of Origin China
- Category Disposable Pants
Dimensions
Outside Diameter | 0.2 |
Width | 14 |
Length | 14 |
Height | 0.5 |
Details
Color | White |
Material | Microporous Fabric |
Description
These high-quality, budget-friendly Protective Microporous Pants give you liquid spray and splash protection, plus dry chemical protection. White color.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wrist Support, S, Ambidextrous, Black (3RXU6)
- CARHARTT 10-1/2 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 10.5W)
- BRADY Brady® 86442 Safety Inspecton Tag, 2 Sided, 10/Pkg, HD Polyester Encapsulated, 3"W x 5-3/4"H (86442)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-BK)
- KEYSTONE SAFETY Protective Microporous Pants (PANT-KG-XL)
- KEYSTONE SAFETY KeyGuard® Pants, Elastic Waist, Open Cuff, White, 2XL, 50/Case (PANT-KG-2XL)
- KEYSTONE SAFETY Protective Microporous Pants (PANT-KG-S)
- ZORO SELECT Disposable Pants , Xl , White , Microporous Fabric , Elastic Waist (PANT-KG-XL)
- DUPONT Disposable Pants , L , White , Polyolefin , Elastic Waist (TY350SWHLG005000)
- DUPONT Disposable Pants , 2XL , White , Polyolefin , Elastic Waist (TY350SWH2X005000)
- DUPONT Tyvek 400 Disposable Pants, M, Elastic Waist, Serged Seams, White, Indiv Packaged (TY350SWHMD0050VP)
- Keystone Safety Disposable Pants