Shop All Disposable Lab Coats
Keystone Safety
Polypropylene Lab Coat
Mfr # LC0-WE-NW-3XL
Zoro # G0674908
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Named Size 3XL
- Number of Pockets 0
- Packaging Bulk
- Seam Style Serged
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keystone Safety
- MFR # LC0-WE-NW-3XL
- Zoro # G0674908
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | 3XL |
Details
Item | Polypropylene Lab Coat |
Number of Pockets | 0 |
Packaging | Bulk |
Seam Style | Serged |
Color | White |
Material | Polypropylene |
Closure Type | Snaps |
Standards | ANSI |
Industry Type | Healthcare |
Attached Hood | No |
Product Type | Lab Coat |
Wrist Closure | Elastic |
Description
Polypropylene Lab Coat, Attached Hood No, Closure Type Snaps, Color White, Material Polypropylene, Named Size 3XL, Number of Pockets 0, Packaging Bulk, Pocket Location Not Applicable, Product Type Lab Coat, Seam Style Serged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Drum Spill Containment Pallet, 24 gal Spill Capacity, 4 Drum (5760-YE-G)
- ENVIROTACK&TRADE EnviroTack 24x36 30-Layer Blue Disposable Adhesive Mat (PS 2436 38 B)
- AGRI PRO ENTERPRISES EZ Tie Boots, 4mil, L, PK50, L, 50 PK, Clear, Polyethylene, Tie (318504)
- NMC No Parking Fire Lane Sign, 12 in W, 18 in H, Aluminum (TM3G)
- KEYSTONE SAFETY White Lab Coat, PK30 (LC0-WE-NW-MED)
- KEYSTONE SAFETY SMS Lab Coat, 3 Pockets, Knit Wrists, Snap Front, Knit Collar, White, SM 30/Case (LC3-WK-SMS-SM)
- KEYSTONE SAFETY Polypropylene Lab Coat, 3 Pockets, Elastic Wrists, Snap Front, Single Collar, White, XL, 30/CS (LC3-WE-NW-XL)
- KEYSTONE SAFETY Polypropylene Lab Coat, No Pockets, Elastic Wrists, Snap Front, Single Collar, White, 2XL, 30/CS (LC0-WE-NW-2XL)
- KEYSTONE SAFETY White Lab Coat, PK30 (LC0-WE-NW-LRG)
- DUPONT Cleanroom Coat, 2XL, Tyvek(R), Wht, PK30 (IC263SWH2X00300B)
- DUPONT Disposable Lab Coat, 4XL, White, PK30 (PB219SWH4X003000)
- Keystone Safety Disposable Lab Coats