Shop All Disposable Aprons
Keystone Safety
Polypropylene Iso Gown 50/Case
Mfr # ISO-NW-YELLOW
Zoro # G1242075
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polypropylene
- Closure Type Ties
- Size Universal
- Length Type Knee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Safety
- MFR # ISO-NW-YELLOW
- Zoro # G1242075
- Country of Origin China
- Category Disposable Aprons
Dimensions
Size | Universal |
Length Type | Knee |
Details
Item | Polypropylene Iso Gown 50/Case |
Color | Yellow |
Material | Polypropylene |
Closure Type | Ties |
Includes Thumb Loops | No |
Apron Type | Isolation |
Description
Polypropylene Iso Gown 50/Case, Color Yellow, Material Polypropylene, Package Quantity 50, Size Universal, Length Type Knee, Gown Type Isolation, Includes Thumb Loops No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M A MATTING Sure Stride Plush Matting, Smoke Grey 3' x 30' Roll (44571330900)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6402)
- CONDOR Drivers Gloves, Deerskin, XL, Gold, PR (4TJV6)
- ANSELL LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, 3XL, 90 PK (LSE-104)
- KEYSTONE SAFETY 1 Mil Polyethylene Apron, White, 28" x 46", 100/Bag, 10 Bags/Case (AP-PE-2846REGWT)
- KEYSTONE SAFETY 1 Mil Polyethylene Apron, Blue, 28" x 46", 100/Bag, 10 Bags/Case (AP-PE-BLUE-46)
- KEYSTONE SAFETY 1 Mil Polyethylene Apron, White, 24" x 42", 100/Bag (AP-PE-2442REGWT-1BG)
- KEYSTONE SAFETY Chemical Resistant Apron and Sleeves (AP-KG)
- KEYSTONE SAFETY 1 Mil Polyethylene Apron, White, 24" x 42", 100/Bag, 10 Bags/Case (AP-PE-2442REGWT)
- KEYSTONE SAFETY Lightweight Polyethylene Isolation Gown W/ Rear Entry, 47"L, Blue, 25/Bag, 4 Bag/Case (ISO-TL-47-BLUE)
- PROPAC Personal Privacy Kit, Pre-Decon, Adult (D3601-PRE)
- Keystone Safety Disposable Clothing