Keystone Safety

Lightweight Polyethylene Isolation Gown W/ Rear Entry, 55"L, White, 25/Bag, 4 Bag/Case


product price: $174.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Lightweight polyethylene isolation gown with rear entry, 55"l, white, 25/bag, 4 bag/case cpe isolation gowns are fda compliant and customer approved. These gowns have long sleeves, a rounded pull over neck, ties at waist, and thumb loops cuffs (to keep wrists covered/protected at all times). Cpe gowns are made from non-toxic, food safe, waterproof material, which is commonly used in the food manufacturing, factories, medical industry and etc. It is ideal for economical protection against water, dust, and light acid/alkali splashes in the work area. The light material will provide a comfortable and secure fit to the body with the following features: easy tear away feature for quick removal, thumb loops to secure gown, full length open back for comfort, provides liquid protection, and light weight non linting construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.