Shop All Disposable Aprons
Keystone Safety
Lightweight Polyethylene Isolation Gown W/ Rear Entry, 47"L, White, 25/Bag, 4 Bag/Case
Mfr # ISO-TL-WHITE-A
Zoro # G404945539
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keystone Safety
- MFR # ISO-TL-WHITE-A
- Zoro # G404945539
- UPC # 75824735252
- Country of Origin China
- Category Disposable Aprons
Description
Lightweight polyethylene isolation gown with rear entry, 47"l, white, 25/bag, 4 bag/case cpe isolation gowns are fda compliant and customer approved. These gowns have long sleeves, a rounded pull over neck, ties at waist, and thumb loops cuffs (to keep wrists covered/protected at all times). Cpe gowns are made from non-toxic, food safe, waterproof material, which is commonly used in the food manufacturing, factories, medical industry and etc. It is ideal for economical protection against water, dust, and light acid/alkali splashes in the work area. The light material will provide a comfortable and secure fit to the body with the following features: easy tear away feature for quick removal, thumb loops to secure gown, full length open back for comfort, provides liquid protection, and light weight non linting construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1156-RA_14X10 (U5-1156-RA_14X10)
- STRANCO Die Cut Letter Label, W (DBV-SINGLE-8-W)
- BRADY Cylinder Label, Magnetic, Full Cylinder (SM571E)
- ACCUFORM Danger Sign, 20 in Height, 20 in Width, Vinyl, English (KDD725)
- KEYSTONE SAFETY 1 Mil Polyethylene Apron, White, 24" x 42", 100/Bag (AP-PE-2442REGWT-1BG)
- KEYSTONE SAFETY 1 Mil Polyethylene Apron, White, 28" x 46", 100/Bag, 10 Bags/Case (AP-PE-2846REGWT)
- KEYSTONE SAFETY Chemical Resistant Apron and Sleeves (AP-KG)
- KEYSTONE SAFETY 1 Mil Polyethylene Apron, White, 24" x 42", 100/Bag, 10 Bags/Case (AP-PE-2442REGWT)
- KEYSTONE SAFETY Lightweight Polyethylene Isolation Gown W/ Rear Entry, 47"L, Blue, 25/Bag, 4 Bag/Case (ISO-TL-47-BLUE)
- KEYSTONE SAFETY 1 Mil Polyethylene Apron, Blue, 28" x 46", 100/Bag, 10 Bags/Case (AP-PE-BLUE-46)
- DUPONT Disposable Apron, Whites, Tyvek(R), PK100 (TY273BWH000100VP)
- Keystone Safety Workwear and Protective Clothing