Shop All Disposable Lab Coats
Keystone Safety
Lab Coat, Elastic Wrist, White, 2XL, PK30
Mfr # LC0-WE-SMS-2XL-WHITE
Zoro # G511963600
product price: $72.69
/pk 30, $2.42/ea
$72.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material SMS
- Named Size 2XL
- Closure Type Snaps
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Safety
- MFR # LC0-WE-SMS-2XL-WHITE
- Zoro # G511963600
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | 2XL |
Details
Item | Lab Coat |
Color | White |
Material | SMS |
Closure Type | Snaps |
Number of Pockets | 0 |
Seam Style | Serged |
Product Type | Lab Coat |
Attached Hood | No |
Wrist Closure | Elastic |
Packaging | Bulk |
Standards | ANSI |
Description
Lab Coat, Attached Hood No, Closure Type Snaps, Color White, Material SMS, Named Size 2XL, Number of Pockets 0, Packaging Bulk, Pocket Location Not Applicable, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stanchion, Post Dia. 2-1/2", Red (93705)
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79821)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Scratch (SK-XL118)
- BRADY Binder, Exposure Control Plan, Polyethylne (BH2023)
- KEYSTONE SAFETY White Lab Coat, PK30 (LC0-WE-NW-MED)
- KEYSTONE SAFETY KeyGuard® Lab Coat, 3 Pockets, Elastic Wrists, Snap Front, Single Collar, White, 5XL, 30/Case (LC3-WE-KG-5XL)
- KEYSTONE SAFETY Polypropylene Lab Coat, No Pockets, Elastic Wrists, Snap Front, Single Collar, White, 2XL, 30/CS (LC0-WE-NW-2XL)
- KEYSTONE SAFETY Polypropylene Lab Coat, 3 Pockets, Elastic Wrists, Snap Front, Single Collar, White, XL, 30/CS (LC3-WE-NW-XL)
- KEYSTONE SAFETY KeyGuard® Lab Coat, 3 Pockets, Elastic Wrists, Snap Front, Single Collar, White, MD 30/Case (LC3-WE-KG-MD)
- KEYSTONE SAFETY White Lab Coat, PK30 (LC0-WE-NW-LRG)
- DUPONT White Polyethylene, Snaps (TY210SWHSM003000)
- Keystone Safety Disposable Lab Coats