Shop All Disposable Suits & Coveralls
Keystone Safety
Hooded Disposable Coveralls, Xl, 25 PK, White, KeyGuard(R), Zipper
Mfr # CVL-KG-HE-XL
Zoro # G8918436
product price: $80.49
/pk 25, $3.22/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Xl
- Level of Protection Dry Particulate
- Disposable Clothing Size XL
- Fits Chest Size 58 in
- Fits Waist Size 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Safety
- MFR # CVL-KG-HE-XL
- Zoro # G8918436
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | Xl |
Disposable Clothing Size | XL |
Fits Chest Size | 58 in |
Fits Waist Size | 52 in |
Named Size | XL |
Description
Hooded Disposable Coveralls, Ankle Closure Elastic, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level Not Rated, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Entrance Mat, Brown, 2 ft. W x 3 ft. L (34L258)
- CAIMAN TIG Welding Gloves, Deerskin Palm, L, PR (1864-5)
- HONEYWELL NORTH 12" Chemical Resistant Gloves, Nitrile, 8, 1 PR (NK803IN/8)
- CONDOR Bouffant Cap, Blue, Polypropylene PK100 (29JW31)
- KEYSTONE SAFETY Hooded Disposable Coveralls, L, 25 PK, White, KeyGuard(R), Zipper (CVL-KG-HE-LRG)
- KEYSTONE SAFETY Collared Disposable Coveralls, 3XL, 25 PK, White, KeyGuard(R), Zipper (CVL-KG-3XL)
- KEYSTONE SAFETY HD SMS Coverall, Elastic Wrists & Ankles, Zipper Front, Single Collar, White, L, 25/Case (CVL-SMS-E-LG)
- KEYSTONE SAFETY KeyGuard® Coverall, Elastic Wrists & Ankles, Attached Hood, Zipper Front, White, 2XL, 25/CS (CVL-KG-HE-2XL)
- KEYSTONE SAFETY KeyGuard® Coverall, Open Wrists & Ankles, Zipper Front, Single Collar, White, L, 25/Case (CVL-KG-LG)
- KEYSTONE SAFETY Keystone® Isolation Gown, Level 2, Rear Entry, 25 Pack (ISO-TL-BLUE-A)
- INTERNATIONAL ENVIROGUARD SMS Coverall with hood, 5XL, White, PK25, 5XL, 25 PK, White, SMS, Zipper (2225)
- Keystone Safety Disposable Clothing