Shop All Disposable Suits & Coveralls
Keystone Safety
Hooded Disposable Coveralls with Elastic Wrists and Ankles, White, Large
Mfr # CVL-KG-H-E L
Zoro # G902681663
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Microporous Polyolefin
- Height 2.1
- Length 10.5
- Width 6.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Safety
- MFR # CVL-KG-H-E L
- Zoro # G902681663
- UPC # 75824732302
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Height | 2.1 |
Length | 10.5 |
Width | 6.8 |
Outside Diameter | 0.4 |
Details
Color | White |
Material | Microporous Polyolefin |
Description
These Hooded Disposable Coveralls With Elastic Wrists and Ankles combine a liquid-resistant microporous film with a comfortable, fabric-like polypropylene lining for long wearing comfort. Sold individually, however, if purchasing in larger quantities, the case quantity is 25. White color.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Breakaway Vest, Yllw/Green, 2XL/3XL (53YN43)
- CROSSFIRE Crossfire Concept Foam Lined Bifocal Safety Eyewear (84425)
- STABILICERS StripGrips, L, Yellow, PR (SGRIP-800-03)
- MECHANIX WEAR Cut-Resistant Gloves, 7, PR (S5EP-02-007)
- KEYSTONE SAFETY HD SMS Coverall, Elastic Wrists & Ankles, Zipper Front, Single Collar, White, 4XL, 25/Case (CVL-SMS-E-4XL)
- KEYSTONE SAFETY Collared Disposable Coveralls, L, 25 PK, White, KeyGuard(R), Zipper (CVL-KG-E-LRG)
- KEYSTONE SAFETY KeyGuard® Coverall, Elastic Wrists & Ankles, Attached Hood, Zipper Front, White, 2XL, 25/CS (CVL-KG-HE-2XL)
- KEYSTONE SAFETY KeyGuard® Coverall, Elastic Wrists & Ankles, Attached Hood, Zipper Front, White, 4XL, 25/CS (CVL-KG-HE-4XL)
- KEYSTONE SAFETY SMS Coverall, Elastic Wrists & Ankles, Attached Hood, Zipper Front, White, 4XL, 25/Case (CVLSMSREG-HE-4XL)
- KEYSTONE SAFETY Collared Disposable Coveralls, 3XL, 25 PK, White, KeyGuard(R), Zipper (CVL-KG-3XL)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWH4X0025PI)
- Keystone Safety Disposable Suits & Coveralls