Shop All Disposable Suits & Coveralls
Keystone Safety
Hooded Disposable Coveralls with Elastic Wrists and Ankles, White 4XL
Mfr # CVL-KG-H-E 4X
Zoro # G202681691
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Microporous Polyolefin
- Length 12.2
- Outside Diameter 0.55
- Width 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Safety
- MFR # CVL-KG-H-E 4X
- Zoro # G202681691
- UPC # 75824732306
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Length | 12.2 |
Outside Diameter | 0.55 |
Width | 6.6 |
Height | 1.8 |
Details
Color | White |
Material | Microporous Polyolefin |
Description
These Hooded Disposable Coveralls With Elastic Wrists and Ankles combine a liquid-resistant microporous film with a comfortable, fabric-like polypropylene lining for long wearing comfort. Sold individually, however, if purchasing in larger quantities, the case quantity is 25. White color.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Letter W Decal, 3" White Vinyl, PK10 (3SCWPW)
- LYLE Refl Alum Danger Battery, 10"x7", LCU4-0440-RA_10X7 (LCU4-0440-RA_10X7)
- PIP PIP MaxiFlex® Cut„¢ Micro-Foam Nitrile Coated Gloves, Black, X-Large, 12 Pairs (34-8743/XL)
- HONEYWELL SERVUS Mid-Calf, Sz 9, 12" H, Brown, Stl, PR (22148/9)
- KEYSTONE SAFETY Hooded Disposable Coveralls with Elastic Wrists and Ankles, White, Small (CVL-KG-H-E S)
- KEYSTONE SAFETY HD Polypropylene Coverall/Bunny Suit, Attached Hood & Boots, Zipper Front, White, XL, 25/CS (CVL-NW-HD-WHITE-B-XL)
- KEYSTONE SAFETY SMS Coverall, Elastic Wrists & Ankles, Attached Hood, Zipper Front, White, 4XL, 25/Case (CVLSMSREG-HE-4XL)
- KEYSTONE SAFETY KeyGuard® Coverall, Open Wrists & Ankles, Zipper Front, Single Collar, White, L, 25/Case (CVL-KG-LG)
- KEYSTONE SAFETY SMS Coverall, Elastic Wrists & Ankles, Attached Hood, Zipper Front, White, XL, 25/Case (CVLSMSREG-HE-XL)
- KEYSTONE SAFETY Collared Disposable Coveralls, L, 25 PK, White, KeyGuard(R), Zipper (CVL-KG-E-LRG)
- KLEENGUARD Lightweight Lab Coat, 4-Snap Closure, 50 PK (67314)
- Keystone Safety Disposable Clothing