Shop All Disposable Suits & Coveralls
Keystone Safety
Hooded Disposable Coveralls with Elastic Wrists and Ankles, White, 2XL
Mfr # CVL-KG-H-E 2X
Zoro # G702681719
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Microporous Polyolefin
- Length 12.2
- Height 1
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Safety
- MFR # CVL-KG-H-E 2X
- Zoro # G702681719
- UPC # 75824732304
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Length | 12.2 |
Height | 1 |
Width | 10 |
Outside Diameter | 0.45 |
Details
Color | White |
Material | Microporous Polyolefin |
Description
These Hooded Disposable Coveralls With Elastic Wrists and Ankles combine a liquid-resistant microporous film with a comfortable, fabric-like polypropylene lining for long wearing comfort. Sold individually, however, if purchasing in larger quantities, the case quantity is 25. White color.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-500-2-WT-2 (3PS-500-2-WT-2)
- BIG BEAM Exit Sign with Emergency Lights, Text Red (2EXKLM2RWWU-3HRS/RC1.5)
- SPILLTECH Spill Kit, 10 Gallon Volume Absorbed per Kit, 10 Gallon Container Capacity, Yellow, 36 Components (SPKU-10)
- PENTAGON SAFETY EQUIPMENT BlackHawk, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (N1S-5-MR)
- KEYSTONE SAFETY KeyGuard® Coverall, Elastic Wrists & Ankles, Attached Hood, Zipper Front, White, 2XL, 25/CS (CVL-KG-HE-2XL)
- KEYSTONE SAFETY Polypropylene Coverall/Bunny Suit, Elastic Wrists, Attached Hood & Boots, Zipper Front, L, 25/Case (CVL-NW-B-LG)
- KEYSTONE SAFETY Collared Disposable Coveralls, 3XL, 25 PK, White, KeyGuard(R), Zipper (CVL-KG-3XL)
- KEYSTONE SAFETY Hooded Disposable Coveralls, L, 25 PK, White, KeyGuard(R), Zipper (CVL-KG-HE-LRG)
- KEYSTONE SAFETY Collared Disposable Coveralls, L, 25 PK, White, KeyGuard(R), Zipper (CVL-KG-E-LRG)
- KEYSTONE SAFETY SMS Coverall, Elastic Wrists & Ankles, Attached Hood, Zipper Front, White, 4XL, 25/Case (CVLSMSREG-HE-4XL)
- MICROCHEM Coveralls, 5XL, 25 PK, White, SMS, Zipper (WH15-S-92-100-09)
- Keystone Safety Disposable Clothing