Shop All Disposable Suits & Coveralls
Keystone Safety
Hooded Disposable Coveralls with Elastic Wrists and Ankles
Mfr # CVL-KG-H-E XL
Zoro # G602681659
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.2
- Material Microporous Polyolefin
- Color White
- Height 0.6
- Width 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Safety
- MFR # CVL-KG-H-E XL
- Zoro # G602681659
- UPC # 75824732303
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Length | 12.2 |
Height | 0.6 |
Width | 11 |
Outside Diameter | 0.4 |
Details
Material | Microporous Polyolefin |
Color | White |
Description
These Hooded Disposable Coveralls With Elastic Wrists and Ankles combine a liquid-resistant microporous film with a comfortable, fabric-like polypropylene lining for long wearing comfort. Sold individually, however, if purchasing in larger quantities, the case quantity is 25. White color.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 8-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- CONDOR Tacky Floor Mat, 36 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN19)
- KEEN Size 7 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- PORTWEST Iona Cotton Coverall, L (C814)
- KEYSTONE SAFETY Collared Disposable Coveralls, 3XL, 25 PK, White, KeyGuard(R), Zipper (CVL-KG-3XL)
- KEYSTONE SAFETY KeyGuard® Coverall, Elastic Wrists & Ankles, Zipper Front, Single Collar, White, 3XL, 25/CS (CVL-KG-E-3XL)
- KEYSTONE SAFETY Hooded Disposable Coveralls with Elastic Wrists and Ankles, White, Large (CVL-KG-H-E L)
- KEYSTONE SAFETY Hooded Disposable Coveralls with Elastic Wrists and Ankles, White, Small (CVL-KG-H-E S)
- KEYSTONE SAFETY Polypropylene Coverall/Bunny Suit, Elastic Wrists, Attached Hood & Boots, Zipper Front, 2XL, 25/CS (CVL-NW-B-2XL)
- KEYSTONE SAFETY SMS Coverall, Elastic Wrists & Ankles, Attached Hood, Zipper Front, White, 3XL, 25/Case (CVLSMSREG-HE-3XL)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC180SWH2X002500)
- Keystone Safety Disposable Clothing