Shop All Disposable Suits & Coveralls
Keystone Safety
Hooded Disposable Coveralls with Elastic Wrists and Ankles
Mfr # CVL-KG-H-E M
Zoro # G702681665
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Microporous Polyolefin
- Length 11.6
- Color White
- Outside Diameter 0.35
- Height 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Safety
- MFR # CVL-KG-H-E M
- Zoro # G702681665
- UPC # 75824732301
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Length | 11.6 |
Outside Diameter | 0.35 |
Height | 1.2 |
Width | 9.5 |
Details
Material | Microporous Polyolefin |
Color | White |
Description
These Hooded Disposable Coveralls With Elastic Wrists and Ankles combine a liquid-resistant microporous film with a comfortable, fabric-like polypropylene lining for long wearing comfort. Sold individually, however, if purchasing in larger quantities, the case quantity is 25. White color.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SW SAFETY Powerform, PowerForm(R) S6 Biodegradable Nit, PK100, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK (N200362)
- GHS SAFETY SDS Binder, With A-Z Dividers (GHS1049)
- BRADY PermaSleeve Heat Shrink Wire and Cable Continuous Labels for 3in Core Printers - 3/8in Dia White (PS-C-375-WT-J)
- RIDGID VAC, OSHA FILTER KIT VF3600 (61993)
- KEYSTONE SAFETY Polypropylene Coverall/Bunny Suit, Elastic Wrists, Attached Hood & Boots, Zipper Front, 2XL, 25/CS (CVL-NW-B-2XL)
- KEYSTONE SAFETY Hooded Disposable Coveralls with Elastic Wrists and Ankles, White, Large (CVL-KG-H-E L)
- KEYSTONE SAFETY Collared Disposable Coveralls, 2XL, 25 PK, White, KeyGuard(R), Zipper (CVL-KG-2XL)
- KEYSTONE SAFETY SMS Coverall, Elastic Wrists & Ankles, Attached Hood, Zipper Front, White, XL, 25/Case (CVLSMSREG-HE-XL)
- KEYSTONE SAFETY KeyGuard® Coverall, Elastic Wrists & Ankles, Attached Hood, Zipper Front, White, 4XL, 25/CS (CVL-KG-HE-4XL)
- KEYSTONE SAFETY Collared Disposable Coveralls, 3XL, 25 PK, White, KeyGuard(R), Zipper (CVL-KG-3XL)
- DUPONT Collared Disposable Coverall, 25 PK, White, SMS, Zipper (PB125SWH2X002500)
- Keystone Safety Disposable Clothing