Shop All Disposable Suits & Coveralls
Keystone Safety
Hooded Disposable Coveralls with Elastic Wrists and Ankles
Mfr # CVL-KG-H-E 3X
Zoro # G002681617
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Microporous Polyolefin
- Length 14
- Outside Diameter 0.5
- Height 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Safety
- MFR # CVL-KG-H-E 3X
- Zoro # G002681617
- UPC # 75824740059
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Length | 14 |
Outside Diameter | 0.5 |
Height | 0.7 |
Width | 13 |
Details
Color | White |
Material | Microporous Polyolefin |
Description
These Hooded Disposable Coveralls With Elastic Wrists and Ankles combine a liquid-resistant microporous film with a comfortable, fabric-like polypropylene lining for long wearing comfort. Sold individually, however, if purchasing in larger quantities, the case quantity is 25. White color.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Hydroflector Men's Knit Wrist Cuff Waterproof Gloves Black/Green M 1 pair (1786P-M)
- AZAR DISPLAYS 6"W x 4"H Curved Metal Frame (300883)
- CONDOR Anti-Vibration Gloves, L, Black/Silver, PR (1EC80)
- BRADY Gas Cylinder Lockout, 6 L x 3-1/2 In (LM023E)
- KEYSTONE SAFETY Collared Disposable Coveralls, L, 25 PK, White, KeyGuard(R), Zipper (CVL-KG-E-LRG)
- KEYSTONE SAFETY Hooded Disposable Coveralls with Elastic Wrists and Ankles, White, Small (CVL-KG-H-E S)
- KEYSTONE SAFETY KeyGuard® Coverall, Open Wrists & Ankles, Zipper Front, Single Collar, White, L, 25/Case (CVL-KG-LG)
- KEYSTONE SAFETY Polypropylene Coverall/Bunny Suit, Elastic Wrists, Attached Hood & Boots, Zipper Front, L, 25/Case (CVL-NW-B-LG)
- KEYSTONE SAFETY SMS Coverall, Elastic Wrists & Ankles, Zipper Front, Single Collar, Blue, XL, 25/Case (CVLSMSREG-E-BLUE-XL)
- KEYSTONE SAFETY KeyGuard® Coverall, Elastic Wrists & Ankles, Attached Hood, Zipper Front, White, 3XL, 25/CS (CVL-KG-HE-3XL)
- DUPONT Pirelli Valve, Gray, PVC (9909000000000100)
- Keystone Safety Disposable Clothing