Shop All Disposable Shirts and Jackets
Keystone Safety
Disposable Shirt , Xl , White , Keyguard(R) , Pullover
Mfr # ST-KG-XL
Zoro # G5042021
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material KeyGuard(R)
- Color White
- Closure Type Pullover
- Fits Chest Size 46 in to 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Safety
- MFR # ST-KG-XL
- Zoro # G5042021
- UPC # 075824777704
- Country of Origin China
- Category Disposable Shirts and Jackets
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Named Size | XL |
Details
Item | Disposable Shirt |
Material | KeyGuard(R) |
Color | White |
Closure Type | Pullover |
Cuff Style | Open |
Seam Style | Serged |
Series | KeyGuard(R) |
Material Weight | 1.9 oz |
Description
Disposable Shirt, Closure Type Pullover, Color White, Cuff Style Open, Hazard Type Non-Hazardous Dry Particulates, Material KeyGuard(R), Named Size XL, Seam Style Serged, Series KeyGuard(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Oxford Shoes, Comp, 10-1/2M, PR (FS240)
- EDGE EYEWEAR Safety Glasses, Smoke Scratch-Resistant (XB116-AC)
- LYLE Restricted Area Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U1-1005-NA_10x7)
- CONDOR Danger Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 478H59 (478H59)
- DUPONT Disposable Collared Shirt , Xl , White , Polyolefin , Snap Front (TY303SWHXL0012G1)
- DUPONT Disposable Shirt , 7XL , White , Tyvek(R) 400 , snaps (TY303SWH7X005000)
- CELLUCAP Polypropylene Hook-and-Loop (6512HLM)
- INTERNATIONAL ENVIROGUARD SMS Long Sleeve Shirt, 3XL, Wht, PK30, 3XL, 30 , White, SMS, Snap (2201)
- ANSELL Chemical Resistant Jacket , 3XL , Red , zipper (66-660)
- DUPONT Disposable Collared Shirt , 3XL , White , Polyolefin , Snap Front (TY303SWH3X0012G1)
- DUPONT Disposable Shirt , M , White , Polyolefin , Snap Front (TY303SWHMD005000)
- Keystone Safety Disposable Clothing