Shop All Disposable Suits & Coveralls
Keystone Safety
Collared Disposable Coveralls, 3XL, 25 PK, White, KeyGuard(R), Zipper
Mfr # CVL-KG-3XL
Zoro # G8918402
product price: $68.15
/pk 25, $2.73/ea
$68.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3XL
- Level of Protection Dry Particulate
- Material KeyGuard(R)
- Ankle Style Open
- Cuff Styles Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Safety
- MFR # CVL-KG-3XL
- Zoro # G8918402
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 3XL |
Fits Chest Size | 66 in |
Disposable Clothing Size | 3XL |
Fits Waist Size | 60 in |
Named Size | 3XL |
Description
Collared Disposable Coveralls, Ankle Closure Open, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Open, EPA Protection Level Not Rated, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT AED Inspection Tag, 5x4 (38N693)
- COMPLYRIGHT Notice of Privacy Practices Poster, 12inH (A2123)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Yellw/Green, XL (O23122)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Gray (19637)
- KEYSTONE SAFETY Collared Disposable Coveralls, 2XL, 25 PK, White, KeyGuard(R), Zipper (CVL-KG-2XL)
- KEYSTONE SAFETY KeyGuard® Coverall, Elastic Wrists & Ankles, Attached Hood, Zipper Front, White, M, 25/Case (CVL-KG-HE-MD)
- KEYSTONE SAFETY Collared Disposable Coveralls, L, 25 PK, White, KeyGuard(R), Zipper (CVL-KG-E-LRG)
- KEYSTONE SAFETY Hooded Disposable Coveralls with Elastic Wrists and Ankles, White, Large (CVL-KG-H-E L)
- KEYSTONE SAFETY Keystone® Isolation Gown, Level 2, Rear Entry, 25 Pack (ISO-TL-BLUE-A)
- KEYSTONE SAFETY HD SMS Coverall, Elastic Wrists & Ankles, Zipper Front, Single Collar, White, L, 25/Case (CVL-SMS-E-LG)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH2X0025VP)
- Keystone Safety Disposable Suits & Coveralls