Shop All Hairnets, Beardnets & Bouffants
Keystone Safety
Bouffant Cap, 24in, Red, PP, PK1000
Mfr # 110NWI-10-24 RED
Zoro # G8918707
product price: $89.99
/pk 1000, $0.09/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 24 in
- Material Polypropylene
- Latex-Free Yes
- Contains Latex No
- Lint-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Safety
- MFR # 110NWI-10-24 RED
- Zoro # G8918707
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 24 in |
Size | L |
Hair and Beard Nets Size | 24 in |
Details
Hair and Beard Nets Item | Bouffant |
Item | Bouffant Cap |
Color | Red |
Material | Polypropylene |
Latex-Free | Yes |
Contains Latex | No |
Lint-Free | No |
Metal Detectable | No |
Standards | IES-RP-CC-003.2 |
Fabric Weight | 0.35 oz/sq yd |
Package Type | Box |
Series | Disposable Bouffant |
Packaging | Bag |
Product Type | Bouffant Cap |
Description
Bouffant Cap, Color Red, Diameter 24 in, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Series Disposable Bouffant, Standards IES-RP-CC-003.2, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULWARK Arc Flash Rain Bib Overall, M, High Visibility Yllw (BXN4YE RG M)
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape Angles, 6" x 6" x 2", Yellow, 24/Case (T9662Y)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1524-NA_14x10 (U3-1524-NA_14x10)
- SIGNMISSION ITS A GIRL! DECAL sticker birth pregnant hospital welcome home, D-12 Its A Girl (D-12 Its A Girl)
- KEYSTONE SAFETY Bouffant Cap, 28in, White, PP, PK1000 (110NWI-10-28 WHITE)
- KEYSTONE SAFETY Bouffant Cap, 24in, Green, PP, PK1000 (110NWI-10-24 GREEN)
- KEYSTONE SAFETY Bouffant Cap, Polypropylene, Latex-Free, White, 24 in Dia, Size Large, 1000 Per Box (110NWI-10-24 WHITE)
- KEYSTONE SAFETY Nylon Hairnet, Honeycomb, 1/16" Hole, 100% Latex Free, White, 24", 100/Bag, 10 Bags/Case (109HPI-24-WH)
- KEYSTONE SAFETY Lightweight Polypropylene Bouffant Cap, 100% Latex Free, White, 24", 100/Bag, 10 Bags/Case (110NWI-10-24-WHITE)
- KEYSTONE SAFETY Bouffant Cap, 21in, White, PP, PK1000 (110NWI-10-21 WHITE)
- SALISBURY Hairnet-Fire Resistant, Gray, Universal (HN-1)
- Keystone Safety Hairnets, Beardnets & Bouffants