Shop All Hairnets, Beardnets & Bouffants
Keystone Safety
Bouffant Cap, 24in, Green, PP, PK1000
Mfr # 110NWI-10-24 GREEN
Zoro # G8918691
product price: $89.99
/pk 1000, $0.09/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 24 in
- Material Polypropylene
- Latex-Free Yes
- Contains Latex No
- Lint-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Safety
- MFR # 110NWI-10-24 GREEN
- Zoro # G8918691
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 24 in |
Size | L |
Hair and Beard Nets Size | 24 in |
Details
Hair and Beard Nets Item | Bouffant |
Item | Bouffant Cap |
Color | Green |
Material | Polypropylene |
Latex-Free | Yes |
Contains Latex | No |
Lint-Free | No |
Metal Detectable | No |
Standards | IES-RP-CC-003.2 |
Package Type | Box |
Series | Disposable Bouffant |
Fabric Weight | 0.35 oz/sq yd |
Packaging | Bag |
Product Type | Bouffant Cap |
Description
Bouffant Cap, Color Green, Diameter 24 in, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Series Disposable Bouffant, Standards IES-RP-CC-003.2, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Lanyard, 6 ft., Green (10193128)
- ZORO SELECT STENCIL NUMB & LTR KIT 6 In BRASS, 92PCS (20Y504)
- CAROLINA SHOE Work Boots, Mens, 13, EE, Lace Up, Oxford, PR (CA1520)
- CAR DEALER DEPOT Color Stripe Key Tags (250 Per Box): Blue Pk (423-BL-1)
- KEYSTONE SAFETY Bouffant Cap, 24in, Red, PP, PK1000 (110NWI-10-24 RED)
- KEYSTONE SAFETY Bouffant Cap, 21in, Green, PP, PK100 (110NWI-10-21 GREEN)
- KEYSTONE SAFETY Bouffant Cap, Polypropylene, Latex-Free, White, 24 in Dia, Size Large, 1000 Per Box (110NWI-10-24 WHITE)
- KEYSTONE SAFETY Honeycomb Nylon Hairnet, Wht, 100/Bag, PK10 (109HPI-28-WHITE)
- KEYSTONE SAFETY Nylon Beard Net, XL, PK1000 (112NWI-WHITE-XL)
- KEYSTONE SAFETY Beard Net, 18in, Brown, Nylon, PK1000 (112HPI-BROWN)
- GENPRO Critical Cover® GenPro® Bouffant, 21", White, PK1000 (BO-13821-B)
- Keystone Safety Disposable Clothing