Shop All Hairnets, Beardnets & Bouffants
Keystone Safety
Bouffant Cap, 24", White, PK1000
Mfr # 110NWIHD24WH3/1625G
Zoro # G7668241
product price: $102.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Diameter 24 in
- Packaging Bag
- Product Type Bouffant Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Safety
- MFR # 110NWIHD24WH3/1625G
- Zoro # G7668241
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 24 in |
Size | L |
Details
Item | Bouffant Cap |
Color | White |
Packaging | Bag |
Product Type | Bouffant Cap |
Description
Bouffant Cap, Color White, Diameter 24 in, Packaging Bag, Product Type Bouffant Cap, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tychem 4000 Sleeve Apron, White, PK12 (SL278BWH00001200)
- ALLEGRO INDUSTRIES Adapter/Reducer, 16 in. to 8 in. (9600-50)
- ZORO SELECT Bouffant Cap, Polypropylene, White, PK1000 (56LR72)
- FLAREALERT LED Road Flare, 1 Watt, Green (GBP.2)
- KEYSTONE SAFETY Polyethylene Bouffant Cap, 3/4 Mil, Waterproof, 100% Latex Free, Clear, 21", 100/Bag (BPC-E-1BG)
- KEYSTONE SAFETY Bouffant Cap, Polypropylene, Latex-Free, White, 24 in Dia, Size Large, 1000 Per Box (110NWI-10-24 WHITE)
- KEYSTONE SAFETY Lightweight Polypropylene Bouffant Cap, 100% Latex Free, White, 24", 100/Bag, 10 Bags/Case (110NWI-10-24-WHITE)
- KEYSTONE SAFETY Bouffant Cap, 24in, Green, PP, PK1000 (110NWI-10-24 GREEN)
- KEYSTONE SAFETY Lightweight Polypropylene Bouffant Cap, 100% Latex Free, Blue, 24", 100/Bag, 10 Bags/Case (110NWI-10-24-BLUE)
- KEYSTONE SAFETY Lightweight Nylon Hairnet, 100% Latex Free, White, 22", 144/Box (109I-REG-WHT-1BX)
- CELLUCAP Bouffant Hair Net 28 In, PK500 (BIXX4HSWT5)
- Keystone Safety Hairnets, Beardnets & Bouffants