Shop All Disposable Shoe Covers
Keystone Safety
Boot Cover, No Waterproof, Size 2XL, PK250
Mfr # SANI-BT-2XL
Zoro # G2145974
product price: $81.29
/pk 250, $0.33/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Size 2XL
- Named Size 2XL
- Color Clear
- Closure Type Ties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Safety
- MFR # SANI-BT-2XL
- Zoro # G2145974
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | 2XL |
Named Size | 2XL |
Shoe and Boot Cover Height Range | Calf |
Shoe and Boot Cover Fits Shoe Size | 12 to 16 |
Overall Height | 21 in |
Details
Item | Boot Cover |
Material | Polyethylene |
Color | Clear |
Closure Type | Ties |
Seam Style | Seamless |
Fabric Weight | 0.44 oz/sq yd |
Standards | FSA Certified |
Metal Detectable | No |
Resists | Flame, Water |
Waterproof | No |
Includes Slip Resistant Sole | No |
Material Thickness | 4 mil |
Packaging | Carton |
Description
Boot Cover, Closure Type Ties, Color Clear, Material Polyethylene, Metal Detectable No, Named Size 2XL, Product Type Boot Cover, Seam Style Seamless, Standards FSA Certified, Waterproof No, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 58 Regular (101017-410 58 REG)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, XL (48125)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Blue (463943)
- WATSON GLOVES Stealth Hero - Xlarge PR (373-X)
- KEYSTONE SAFETY Cross Linked Polyethylene Shoe Covers, Water Resistant, Blue, LG, 100/Bag (SC-CPE-LG-BL-1BG)
- KEYSTONE SAFETY Shoe Covers, XL, Blue, Polypropylene, PK300 (SC-NWI-NS-XL-BLUE)
- KEYSTONE SAFETY Super Sticky Non-Skid Shoe Covers, Water Resistant, White, LG, 300/Case (SC-SS-LG)
- KEYSTONE SAFETY Shoe Covers, 12" S, PK100 (CE-BC-NWPI-AQ-SM/MED-BLACK)
- KEYSTONE SAFETY Laminated Polypropylene Shoe Covers with Non Skid AQ Sole, Water Resistant, White, XL, 200/Case (SC-NWPI-AQ-XL)
- KEYSTONE SAFETY Shoe Covers, XL, White, Polypropylene, PK300 (SC-CPE-XL-WHITE)
- INTERNATIONAL ENVIROGUARD Blue PE Shoe Cover, PK500 (3209)
- Keystone Safety Workwear and Protective Clothing