Shop All Disposable Shoe Covers
Keystone Safety
Blue Polypropylene Shoe Cover
Mfr # SC-NWI-NS
Zoro # G0674871
product price: $45.99
/pk 300, $0.15/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
- Closure Type Elastic
- Waterproof No
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Safety
- MFR # SC-NWI-NS
- Zoro # G0674871
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Shoe and Boot Cover Height Range | Ankle |
Shoe and Boot Cover Fits Shoe Size | 6 to 11 |
Details
Item | Blue Polypropylene Shoe Cover,PK300 |
Color | Blue |
Material | Polypropylene |
Closure Type | Elastic |
Waterproof | No |
Industry Type | Healthcare |
Includes Slip Resistant Sole | Yes |
Description
Blue Polypropylene Shoe Cover,PK300, Closure Type Elastic, Color Blue, Material Polypropylene, Product Type Shoe Cover, Waterproof No, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Coated Gloves, L, Camouflage, PR (1788-L)
- CHILL-ITS BY ERGODYNE Cooling Bandana, One Size, Navy (6700CT)
- LABELMASTER GHS Environment Lbl, 4inx4in, Polyprop, 50 (GHIS0094)
- SIGNMISSION OSHA Danger Sign, Outrigger Will Cause, 5in X 3.5in Decal, 3.5" W, 5" L, Portrait (OS-DS-D-35-V-1772)
- KEYSTONE SAFETY Super Sticky Non-Skid Shoe Covers, Water Resistant, White, LG, 300/Case (SC-SS-LG)
- KEYSTONE SAFETY Boot Cover, No Waterproof, Size L, PK200 (BC-NWPI)
- KEYSTONE SAFETY Boot Cover, No Waterproof, Size 2XL, PK250 (SANI-BT-2XL)
- KEYSTONE SAFETY Heavy Duty Cross Linked Polyethylene Shoe Covers, Water Resistant, White, XL, 100/Bag (SC-CPE-HD-XL-1BG)
- KEYSTONE SAFETY Shoe Covers, L, White, Polypropylene, PK300 (SC-NWI-NS-LRG-WHITE)
- KEYSTONE SAFETY Shoe Covers, XL, Blue, Polyethylene, PK300 (SC-CPE-BLUE-XL)
- DUPONT Tyvek 400 FC Boot Covers, Slip Resist, 1Size, Gray, PK100 (FC454SGY00010000)
- Keystone Safety Disposable Shoe Covers