Shop All Disposable Aprons
Keystone Safety
Blue Polypropylene Iso Gown 50/Case
Mfr # ISO-NW-BLUE
Zoro # G0623911
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
- Closure Type Ties
- Size Universal
- Includes Thumb Loops No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Safety
- MFR # ISO-NW-BLUE
- Zoro # G0623911
- Country of Origin China
- Category Disposable Aprons
Dimensions
Size | Universal |
Length Type | Knee |
Details
Item | Blue Polypropylene Iso Gown 50/Case |
Color | Blue |
Material | Polypropylene |
Closure Type | Ties |
Includes Thumb Loops | No |
Apron Type | Isolation |
Description
Blue Polypropylene Iso Gown 50/Case, Color Blue, Material Polypropylene, Package Quantity 50, Size Universal, Length Type Knee, Gown Type Isolation, Includes Thumb Loops No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, A800 Series, Anti-Scratch, Flexible Temple, Clear Half-Frame, Clear Lens (A800)
- ACCUFORM Inspection Tag, Roll, 6-1/4 x 3, PK250 (TAR732)
- I9 ESSENTIALS Polyester & Nitrile Safety Work Gloves Seamless Polyester - Grey&Black - Size L, 12PK (100013)
- PIP Split Leather Palm, Gry/Red, PK12 (85-7512J)
- KEYSTONE SAFETY 1 Mil Polyethylene Apron, White, 24" x 42", 100/Bag (AP-PE-2442REGWT-1BG)
- KEYSTONE SAFETY 1 Mil Polyethylene Apron, White, 28" x 46", 100/Bag, 10 Bags/Case (AP-PE-2846REGWT)
- KEYSTONE SAFETY Chemical Resistant Apron and Sleeves (AP-KG)
- KEYSTONE SAFETY 1 Mil Polyethylene Apron, White, 24" x 42", 100/Bag, 10 Bags/Case (AP-PE-2442REGWT)
- KEYSTONE SAFETY Lightweight Polyethylene Isolation Gown W/ Rear Entry, 47"L, Blue, 25/Bag, 4 Bag/Case (ISO-TL-47-BLUE)
- KEYSTONE SAFETY 1 Mil Polyethylene Apron, Blue, 28" x 46", 100/Bag, 10 Bags/Case (AP-PE-BLUE-46)
- DEALMED Isolation Gowns Poly-Coated Barrier, White, 50/Cs, 50PK (782045)
- Keystone Safety Workwear and Protective Clothing