Shop All Aprons
Keystone Safety
Bib Apron, Universal, PVC, White, PK72
Mfr # AP-PVC-6R-3545-WHITE
Zoro # G4561713
product price: $116.99
/pk 72, $1.62/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material PVC
- Width 35 in
- Fabric PVC
- Length 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Safety
- MFR # AP-PVC-6R-3545-WHITE
- Zoro # G4561713
- Country of Origin China
- Category Aprons
Dimensions
Width | 35 in |
Length | 45 in |
Size | Universal |
Overall Length | 45 in |
Named Size | Universal |
Details
Item | Bib Apron |
Color | White |
Material | PVC |
Fabric | PVC |
Fabric Material | PVC |
Adjustable | No |
Description
Bib Apron, Product Type Apron, Adjustable No, Color White, Fabric Material PVC, Overall Length 45 in, Size Universal, Overall Width 35 in, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Stake Whiskers, 6", Glo orange, 500c (15900-145)
- CONDOR Leather Gloves, Gauntlet Cuff, S, PR (2MDC4)
- POWERWELD Leather Bib Apron (PW4236)
- MUCK BOOT CO Men's Mudder Tall Boot (MUD333 M 110)
- UNCOMMON THREADS Mid-Length Bib Apron Blk (3005-0100)
- UNCOMMON THREADS Half Waist 2-Section Pocket Apron Blk (3056-0100)
- MAGID 6 Mil 35 x 45 Vinyl Apron (VAB45)
- ANSELL Endurosaf Apron Blue 45" L x 35" W (WPL139-BL)
- FAME FABRICS Bistro Apron, F24, Hunter Green (18340)
- UNCOMMON THREADS Rebel Bib Blk W/Red Webbing (3104-01W3)
- FAME FABRICS Apron, 3-Pocket Bib, F10, White (18155)
- Keystone Safety Workwear