Shop All Hairnets, Beardnets & Bouffants
This Product is Discontinued
Keystone Safety
Beard Net, 18in, White, Nylon, PK1000 (Discontinued)
Mfr # 112HP-LG BROWN
Zoro # G8918603
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Diameter 18 in
- Material Nylon
- Size L/XL
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Safety
- MFR # 112HP-LG BROWN
- Zoro # G8918603
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 18 in |
Size | L/XL |
Hair and Beard Nets Size | 18 in |
Named Size | L/XL |
Details
Item | Beard Cover |
Hair and Beard Nets Item | Beard Cover |
Color | White |
Material | Nylon |
Latex-Free | Yes |
Lint-Free | No |
Fabric Weight | 0.35 oz/sq yd |
Contains Latex | No |
Package Type | Box |
Metal Detectable | No |
Standards | IES-RP-CC-003.2 |
Series | Disposable Beard Net |
Packaging | Bag |
Product Type | Beard Net |
Description
Beard Cover, Color White, Latex-Free Yes, Material Nylon, Metal Detectable No, Named Size L/XL, Packaging Bag, Product Type Beard Net, Standards IES-RP-CC-003.2, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.