Shop All Hairnets, Beardnets & Bouffants
This Product is Discontinued
Keystone Safety
Beard Cover, Polypropylene, Brown, PK100 (Discontinued)
Mfr # POWER HOLD BEARD HD-MD-BROWN
Zoro # G6757407
This Product is Discontinued
Key Features
- Color Brown
- Diameter 18 in
- Material Polypropylene
- Hair and Beard Nets Mesh Pattern Fine
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Safety
- MFR # POWER HOLD BEARD HD-MD-BROWN
- Zoro # G6757407
- Country of Origin Sri Lanka
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 18 in |
Size | 18 in |
Hair and Beard Nets Size | 18 in |
Details
Hair and Beard Nets Item | Beard Cover |
Item | Beard Cover |
Color | Brown |
Material | Polypropylene |
Hair and Beard Nets Mesh Pattern | Fine |
Latex-Free | Yes |
Contains Latex | No |
Lint-Free | Yes |
Metal Detectable | Yes |
Features | Heavy Duty |
Fabric Weight | 0.35 oz/sq yd |
Series | Disposable Beard Net |
Packaging | Bag |
Product Type | Beard Cover |
ISO Cleanroom Class | ISO 4 (Class 10) and above |
Federal 209E Cleanroom Class | 10 |
Description
Beard Cover, Color Brown, Federal 209E Cleanroom Class 10, ISO Cleanroom Class ISO 4 (Class 10) and above, Latex-Free Yes, Material Polypropylene, Metal Detectable Yes, Packaging Bag, Product Type Beard Cover, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.