Shop All Disposable Suits & Coveralls
Keystone
Polypropylene Coveralls, White, Sm, PK25, 25 PK, White
Mfr # CVL-NW-HDP-E-SM
Zoro # G0152346
product price: $49.29
/pk 25, $1.97/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Named Size S
- Wrist Closure Elastic
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone
- MFR # CVL-NW-HDP-E-SM
- Zoro # G0152346
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | S |
Details
Item | Polypropylene Coveralls,White,Sm,PK25 |
Color | White |
Material | Polypropylene |
Wrist Closure | Elastic |
Cuff Style | Elastic |
Accessory Type | Polypropylene Coveralls,White,Sm,PK25 |
Material Weight | 45 g |
EPA Protection Level | Not Rated |
Description
Polypropylene Coveralls,White,Sm,PK25, Color White, Cuff Style Elastic, EPA Protection Level Not Rated, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 8, 8, PR (S35CJ-06-008)
- MCR SAFETY Garments, Classic Plus, .35mm, PVC/Poly, Coat, Cor, X4 (247CX4)
- NOTRAX 18 ft. L x PVC Foam, 1/2" Thick (419S0218BY)
- ABUS Lockout Padlock, KA, Black, 1-1/2"H, PK12 (72HB/40-40 KAx12 Black)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWHXL0025CS)
- CELLUCAP Hooded Disposable Coveralls, M, White, Polypropylene, Zipper (55819MGRA)
- INTERNATIONAL ENVIROGUARD Coverall with hood, 2XL, Blue, PK25, 2XL, 25 PK, Blue, SMS, Zipper (2225B)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH4X0025VP)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLYMD000100)
- DUPONT Disposable Clothing, 2XL, White, Tyvek, Zipper (CVC11-XXL)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-LG)
- Keystone Workwear and Protective Clothing