Shop All Disposable Suits & Coveralls
Keystone
Polypropylene Coveralls, White, 4X, PK25, 25 PK, White
Mfr # CVL-NW-HDP-E-4XL
Zoro # G0150027
product price: $53.19
/pk 25, $2.13/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Named Size 4XL
- Wrist Closure Elastic
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone
- MFR # CVL-NW-HDP-E-4XL
- Zoro # G0150027
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 4XL |
Details
Item | Polypropylene Coveralls,White,4X,PK25 |
Color | White |
Material | Polypropylene |
Wrist Closure | Elastic |
Cuff Style | Elastic |
Accessory Type | Polypropylene Coveralls,White,4X,PK25 |
EPA Protection Level | Not Rated |
Material Weight | 45 g |
Description
Polypropylene Coveralls,White,4X,PK25, Color White, Cuff Style Elastic, EPA Protection Level Not Rated, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Gate Valve Lockout, Fits Sz 6-1/2 to 10 (KDD473)
- PIG PIG Roof Leak Diverter, Gray, 0.78 lb. (TLS552-GY)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6212S)
- ISA Overshoes, 2XL, Ylw, Resist Bioburden, PK100 (SYLF100XXL)
- KLEENGUARD A20 Elastic Back and Ankle Hood and Boot Coveralls, X-Large, White, PK24, 24PK (KCC 49124)
- MAGID Disposable Clothing, 4XL, White, SmsSMS, Zipper (CVZ3-XXXXL)
- DUPONT Hooded Disposable Coveralls, M, 25 PK, White, Microporous Film Laminate, Zipper (NG127SWHMD0025NP)
- LAKELAND Collared Disposable Coveralls, M, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL417-MD)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44302)
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49102)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC127TYL5X000400)
- Keystone Workwear and Protective Clothing