Shop All Disposable Suits & Coveralls
Keystone
Key Guard Coveralls, White, 5XL, PK25, 25 PK, White, Zipper
Mfr # CVL-KG-E-5XL
Zoro # G5996226
product price: $82.69
/pk 25, $3.31/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Seam Style Serged
- Closure Type Zipper
- Named Size 5XL
- Wrist Closure Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone
- MFR # CVL-KG-E-5XL
- Zoro # G5996226
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 5XL |
Details
Item | Key Guard Coveralls,White,5XL,PK25 |
Color | White |
Seam Style | Serged |
Closure Type | Zipper |
Wrist Closure | Elastic |
Standards | ANSI |
Ankle Closure | Elastic |
Cuff Style | Open |
Ankle Style | Elastic |
Accessory Type | Key Guard Coveralls,White,5XL,PK25 |
EPA Protection Level | Not Rated |
Closure Features | Zipper |
Description
Key Guard Coveralls,White,5XL,PK25, Ankle Closure Elastic, Closure Features Zipper, Closure Type Zipper, Color White, Cuff Style Open, EPA Protection Level Not Rated, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (3716GXS)
- BRADY 115 Volts Conduit and Voltage Lbls 0.5 in H x 2.25 in W BK on OR 5/PK (152383)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 3XL, 1 PR (665-13)
- SALISBURY Beard Net-Fire Resistant, Gray, Universal (BN-1)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44333)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWHMD0025PI)
- DUPONT Collared Disposable Coverall, L, 25 PK, Blue, SMS, Zipper (PB120SBULG002500)
- DUPONT Tyvek 400 Collared Disposable Coveralls, 3XL, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWH3X002500)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-111-05)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWH3X001200)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, 4XL, Blue, PK25, 4XL, 25 PK, Blue, SMS, Zipper (2229B)
- Keystone Disposable Clothing