Shop All Blinds
Keystone Fabrics
Regal Sun Shade w/Protective Valance
Mfr # UP70.88.55
Zoro # G8864048
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sandstone
- Material PVC Coated Polyester
- Width 96"
- Size 8 ft. Wide x 8 ft. Drop
- Depth 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # UP70.88.55
- Zoro # G8864048
- UPC # 840017190642
- Country of Origin China
- Category Blinds
Dimensions
Width | 96" |
Size | 8 ft. Wide x 8 ft. Drop |
Depth | 2.5" |
Length | 96" |
Overall Height | 96" |
Details
Item | Outdoor Sun Shade |
Color | Sandstone |
Material | PVC Coated Polyester |
Includes | All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths) |
Application | Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals |
UV Protection | 92% |
Fabric Weight | 14 lbs |
Description
Regal Sun Shade w/Protective Valance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Poppy and Meadow the Windforest Fairies Statue Collection, PK 2 (QS923234)
- DMI Pillow, 22inLx17inW, Wht, Plystr Fiber (554-7915-1900)
- HIRSH 18" W 4 Drawer File Cabinet, Light Gray, Legal (17550)
- FLASH FURNITURE Gray Fabric Banquet Chair (4-FD-C01-S-12-GG)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.68.90)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.78.80)
- KEYSTONE FABRICS Premium Sun Shade, Mahogany, 120" W, Pole (O70.108.90)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.88.90)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.48.65)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.108.85)
- CHAMPION TruTouch Alabaster Cordless Light Filtering Vinyl Mini Blinds with 1 in. Slats 23 in. W x 48 in. L (527262)
- Keystone Fabrics Blinds