Shop All Blinds
Keystone Fabrics
Regal Sun Shade w/Protective Valance
Mfr # UP70.78.55
Zoro # G9785284
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sandstone
- Material PVC Coated Polyester
- Width 84"
- Size 7 ft. Wide x 8 ft. Drop
- Depth 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keystone Fabrics
- MFR # UP70.78.55
- Zoro # G9785284
- UPC # 840017190635
- Country of Origin China
- Category Blinds
Dimensions
Width | 84" |
Size | 7 ft. Wide x 8 ft. Drop |
Depth | 2.5" |
Length | 96" |
Overall Height | 96" |
Details
Item | Outdoor Sun Shade |
Color | Sandstone |
Material | PVC Coated Polyester |
Includes | All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths) |
Application | Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals |
Fabric Weight | 12 lbs |
UV Protection | 92% |
Description
Regal Sun Shade w/Protective Valance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Cinzia Blue Velvet Upholstered Gold Finished Seashell Shaped Chair (161-10401)
- MANHATTAN COMFORT Granville 45.27 Tall Dresser in Black (DR-5022)
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-C01-ALLGOLD-3169-GG)
- KASON Inside Release, 4" (10486A00400)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (O80.88.80)
- KEYSTONE FABRICS Premium Sun Shade, Palm, 120" W, Pole (O70.108.70)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.108.65)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (O80.108.80)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (UP77.108.65)
- KEYSTONE FABRICS Aluminum Cordless Mini Blind, Silver (NC.36.48.4AL)
- SAFE STYLES Safe Styles UBJ38X72WT 2 in. Cordless Faux Wood Blind; White - 38 x 72 in. (UBJ38X72WT)
- Keystone Fabrics Blinds