Shop All Blinds
Keystone Fabrics
Regal Sun Shade w/Protective Valance
Mfr # UP70.68.55
Zoro # G8505806
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sandstone
- Material PVC Coated Polyester
- Width 72"
- Size 6 ft. Wide x 8 ft. Drop
- Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keystone Fabrics
- MFR # UP70.68.55
- Zoro # G8505806
- UPC # 840017190628
- Country of Origin China
- Category Blinds
Dimensions
Width | 72" |
Size | 6 ft. Wide x 8 ft. Drop |
Length | 96" |
Depth | 2.5" |
Overall Height | 96" |
Details
Item | Outdoor Sun Shade |
Color | Sandstone |
Material | PVC Coated Polyester |
Includes | All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths) |
Application | Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals |
Fabric Weight | 10 lbs |
UV Protection | 92% |
Description
Regal Sun Shade w/Protective Valance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Twin Wood Junior Loft Bed, Espresso, Depth: 79 (AJRX10P0A)
- 123 CREATIONS 123 Creations C201Y Carolyn-Yellow hand painted tassel (C201Y)
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12 (61210)
- BAXTON STUDIO Cyrille Farmhouse Rustic Finished Wood 2-Door Shoe Cabinet (169-10886)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.108.70)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.48.85)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (O80.78.85)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.108.65)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (O70.78.85)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.68.70)
- ZORO SELECT Mini Blinds, 60" Lx 31" W, Alabaster, Vinyl (493N91)
- Keystone Fabrics Blinds