Shop All Blinds
Keystone Fabrics
Regal Sun Shade w/Protective Valance
Mfr # UP70.48.65
Zoro # G9785318
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pepper
- Material PVC Coated Polyester
- Width 48"
- Size 4 ft. Wide x 8 ft. Drop
- Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keystone Fabrics
- MFR # UP70.48.65
- Zoro # G9785318
- UPC # 840017190666
- Country of Origin China
- Category Blinds
Dimensions
Width | 48" |
Size | 4 ft. Wide x 8 ft. Drop |
Length | 96" |
Depth | 2.5" |
Overall Height | 96" |
Details
Item | Outdoor Sun Shade |
Color | Pepper |
Material | PVC Coated Polyester |
Includes | All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths) |
Application | Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals |
Fabric Weight | 7 lbs |
UV Protection | 92% |
Description
Regal Sun Shade w/Protective Valance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Lateral Files 4 Drawer Lateral File Cabinet (PL184MH)
- VINTIQUEWISE Decorative Flower Shape Woven Rattan Wood Round Modern Hanging Wall Mirror (QI004163)
- PYRAMID Digital Timer Controller (CBPLATEKIT)
- DEFLECTO Chair Mat, Traditional Lip, Clear, Straight (CM13232GR)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.88.85)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.68.55)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.108.85)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.88.65)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.68.65)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.78.80)
- WORK-OF-ART Vinyl 1 in. Mini-Blinds, 46 x 64 in. Alabaster Cordless (WO1677879)
- Keystone Fabrics Blinds