Shop All Blinds
Keystone Fabrics
Regal Sun Shade w/Protective Valance
Mfr # UP70.108.55
Zoro # G9785327
product price: $306.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$306.99
Free 30-Day Returns
Key Features
- Color Sandstone
- Material PVC Coated Polyester
- Width 120"
- Size 10 ft. Wide x 8 ft. Drop
- Includes All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # UP70.108.55
- Zoro # G9785327
- UPC # 840017190659
- Country of Origin China
- Category Blinds
Dimensions
Width | 120" |
Size | 10 ft. Wide x 8 ft. Drop |
Depth | 2.5" |
Length | 96" |
Overall Height | 96" |
Details
Item | Outdoor Sun Shade |
Color | Sandstone |
Material | PVC Coated Polyester |
Includes | All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths) |
Application | Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals |
Fabric Weight | 18 lbs |
UV Protection | 92% |
Description
Regal Sun Shade w/Protective Valance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESTON Treston ESD Footrest w/Massage Roller (JT2ESD)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3072-REC-GY-T-A-GG)
- FOREVER LEAF Auburn Faux Orchid Plant w/Ceramic Pot (FL05111AUB)
- TRADEMARK FINE ART Victoria Borges 'Adorned Llama Iii' Canvas Art, 12x19 (WAG09056-C1219GG)
- KEYSTONE FABRICS Premium Sun Shade, Palm, 96" W, Pole (O70.88.70)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.68.55)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.48.85)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.78.80)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.108.80)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.78.65)
- EYECATCHER 34 x 72 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (EY2512130)
- Keystone Fabrics Blinds