Shop All Blinds
Keystone Fabrics
Regal Sun Shade w/Protective Valance
Mfr # O70.78.85
Zoro # G9785555
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Elder
- Material PVC Coated Polyester
- Width 84"
- Size 7 ft. Wide x 8 ft. Drop
- Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keystone Fabrics
- MFR # O70.78.85
- Zoro # G9785555
- UPC # 840017185969
- Country of Origin China
- Category Blinds
Dimensions
Width | 84" |
Size | 7 ft. Wide x 8 ft. Drop |
Length | 96" |
Depth | 2.5" |
Overall Height | 96" |
Details
Item | Outdoor Sun Shade |
Color | Elder |
Material | PVC Coated Polyester |
Includes | All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths) |
Application | Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals |
Fabric Weight | 12 lbs |
UV Protection | 90% |
Description
Regal Sun Shade w/Protective Valance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLIDAY TRIMS Silver Ornament Hooks Indoor Christmas Decor (3927000)
- MONARCH SPECIALTIES Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, Brown (I 5938Q)
- RICHELIEU HARDWARE Adjustable Table Leg, 34 1/4 in (870 mm), Black (61587090)
- FLASH FURNITURE Soft Seating Flexible Moon for Classrooms and Common Spaces - 18" Seat Height (Green) (ZB-FT-045C-18-GREEN-GG)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (O80.108.70)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.68.55)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (UP77.108.65)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.48.70)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.108.80)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.108.65)
- NIEN MADE USA HP 46x64 RD CRDLS Blind (4664RDC)
- Keystone Fabrics Blinds