Shop All Blinds
Keystone Fabrics
Regal Sun Shade, Pole and Hand Crank Sys
Mfr # UP77.48.65
Zoro # G9785485
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pepper
- Material PVC Coated Polyester
- Width 48"
- Size 4 ft. Wide x 8 ft. Drop
- Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keystone Fabrics
- MFR # UP77.48.65
- Zoro # G9785485
- UPC # 840017190567
- Country of Origin China
- Category Blinds
Dimensions
Width | 48" |
Size | 4 ft. Wide x 8 ft. Drop |
Depth | 3" |
Length | 96" |
Overall Height | 96" |
Details
Item | Outdoor Sun Shade |
Color | Pepper |
Material | PVC Coated Polyester |
Includes | All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths) |
Application | Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals |
UV Protection | 92% |
Fabric Weight | 5 lbs |
Description
Regal Sun Shade,Pole and Hand Crank Sys
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL ZONE PRODUCTS Riverview Planter, Blk, SS (727643)
- UNCAGED ERGONOMICS ChangedeskMiniSmallCompactStandingDeskConverterDesktopRiser, CDMM-b (CDMM-B)
- VERSARE Room Divider 360 Folding Portable Partition 14' x 7'6" Blue Spruce Fabric (1190941)
- LULWORTH T200 FITTED Bed Sheets - QUEEN FITTED , 12PK (T200-608012)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.68.55)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (O80.108.70)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.108.90)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.88.80)
- KEYSTONE FABRICS Premium Sun Shade, Mahogany, 96" W, Pole (O70.88.90)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (UP80.88.65)
- DESIGNERS TOUCH 3.5 in. PVC Vertical Blinds Alabaster - 102 in. W x 84 in. L (IV0284A)
- Keystone Fabrics Blinds