Shop All Blinds
Keystone Fabrics
Regal Sun Shade, Pole and Hand Crank Sys
Mfr # UP77.108.55
Zoro # G9785449
product price: $242.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$242.99
Free 30-Day Returns
Key Features
- Color Sandstone
- Material PVC Coated Polyester
- Width 120"
- Size 10 ft. Wide x 8 ft. Drop
- Includes All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # UP77.108.55
- Zoro # G9785449
- UPC # 840017190529
- Country of Origin China
- Category Blinds
Dimensions
Width | 120" |
Size | 10 ft. Wide x 8 ft. Drop |
Length | 96" |
Depth | 3" |
Overall Height | 96" |
Details
Item | Outdoor Sun Shade |
Color | Sandstone |
Material | PVC Coated Polyester |
Includes | All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths) |
Application | Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals |
Fabric Weight | 12 lbs |
UV Protection | 92% |
Description
Regal Sun Shade,Pole and Hand Crank Sys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Monaco MOC-2335 Machine Crafted Area Rug (MOC2335-710103)
- INFINITY INSTRUMENTS Metro - 9in Red Office Wall Clock, Battery Operated (14220ACBT-3364)
- SUPERIOR 900GSM Egyptian Cotton 6-Piece Towel Set Forest Green (900GSM 6 PC SET FG)
- MONARCH SPECIALTIES Artificial Plant 20" Tall, Palm, Indoor, Faux, Fake, Table, Greenery, Potted, Real Touch, Decorative (I 9501)
- KEYSTONE FABRICS Premium Sun Shade, Mahogany, 96" W, Pole (O70.88.90)
- KEYSTONE FABRICS Premium Sun Shade, Palm, 72" W, Pole (O70.68.70)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.88.65)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.88.70)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (O70.78.85)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (O70.78.90)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (UP77.108.65)
- Keystone Fabrics Blinds