Shop All Blinds
Keystone Fabrics
Regal Sun Shade, Pole and Hand Crank Sys
Mfr # O77.88.85
Zoro # G9785458
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Elder
- Material PVC Coated Polyester
- Width 96"
- Size 8 ft. Wide x 8 ft. Drop
- Includes All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keystone Fabrics
- MFR # O77.88.85
- Zoro # G9785458
- UPC # 840017185860
- Country of Origin China
- Category Blinds
Dimensions
Width | 96" |
Size | 8 ft. Wide x 8 ft. Drop |
Depth | 3" |
Length | 96" |
Overall Height | 96" |
Details
Item | Outdoor Sun Shade |
Color | Elder |
Material | PVC Coated Polyester |
Includes | All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths) |
Application | Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals |
Fabric Weight | 9 lbs |
UV Protection | 90% |
Description
Regal Sun Shade,Pole and Hand Crank Sys
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATUM FILING SYSTEMS Rotary File Cabinet Components, Slotted Shelf, Letter Depth, Light Gray (XSLT-T47)
- FLASH FURNITURE Allie Recliner Chair with Ottoman Gray LeatherSoft Swivel Recliner Chair with Ottoman Footrest (BT-7821-GY-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-CLR-BLKV-GG)
- VOLLRATH Disher Spring (23612-1)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (UP80.78.65)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (UP80.108.55)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.68.65)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (O80.78.85)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.108.65)
- KEYSTONE FABRICS Premium Sun Shade, Mahogany, 96" W, Pole (O70.88.90)
- ZORO SELECT Mini Blinds, 48" Lx 59" W, Alabaster, Vinyl (493N89)
- Keystone Fabrics Blinds