Shop All Blinds
Keystone Fabrics
Regal Sun Shade, Pole and Hand Crank Sys
Mfr # O77.88.80
Zoro # G8505684
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Maple
- Material PVC Coated Polyester
- Width 96"
- Size 8 ft. Wide x 8 ft. Drop
- Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keystone Fabrics
- MFR # O77.88.80
- Zoro # G8505684
- UPC # 840017185815
- Country of Origin China
- Category Blinds
Dimensions
Width | 96" |
Size | 8 ft. Wide x 8 ft. Drop |
Length | 96" |
Depth | 3" |
Overall Height | 96" |
Details
Item | Outdoor Sun Shade |
Color | Maple |
Material | PVC Coated Polyester |
Includes | All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths) |
Application | Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals |
Fabric Weight | 9 lbs |
UV Protection | 90% |
Description
Regal Sun Shade,Pole and Hand Crank Sys
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Chris Paschke 'Gold Feathers IV Indigo Crop' Canvas Art, 14x19 (WAP03629-C1419GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/4" to 22" Height, Fixed Arms, Brown Microfiber (GO-725-BN-GG)
- BAXTON STUDIO Brandon Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Armchair (203-12671)
- TRADEMARK FINE ART Emma Scarvey 'Sea Glass Sandbar II' Canvas Art, 18x18 (WAG14580-C1818GG)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.48.70)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (O80.108.70)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.68.65)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.108.85)
- KEYSTONE FABRICS Premium Sun Shade, Palm, 72" W, Pole (O70.68.70)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (UP80.108.65)
- KEYSTONE FABRICS Aluminum Cordless Mini Blind, Silver (NC.36.48.4AL)
- Keystone Fabrics Blinds