Shop All Blinds
Keystone Fabrics
Regal Sun Shade, Pole and Hand Crank Sys
Mfr # O77.78.90
Zoro # G8505745
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mahogany
- Material PVC Coated Polyester
- Width 84"
- Size 7 ft. Wide x 8 ft. Drop
- Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # O77.78.90
- Zoro # G8505745
- UPC # 840017185891
- Country of Origin China
- Category Blinds
Dimensions
Width | 84" |
Size | 7 ft. Wide x 8 ft. Drop |
Depth | 3" |
Length | 96" |
Overall Height | 96" |
Details
Item | Outdoor Sun Shade |
Color | Mahogany |
Material | PVC Coated Polyester |
Includes | All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths) |
Application | Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals |
Fabric Weight | 8 lbs |
UV Protection | 90% |
Description
Regal Sun Shade,Pole and Hand Crank Sys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON PARK SIGNATURE Madison Park MPS72-170 Marshmallow Memory Bath Rug; Gray - 20 x 30 in. (MPS72-170)
- FLASH FURNITURE Black Stack Chair-Black Frame (5-RUT-188-BK-GG)
- ZORO SELECT Mini Blinds, 60" Lx 43" W, White, Vinyl (493N67)
- GLOBAL INDUSTRIAL 24-1/4W x 60H Office Partition Panel, Gray (277661GY)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.108.90)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (O80.88.80)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (UP80.88.65)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.68.55)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.88.65)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.68.90)
- LEWIS HYMAN Lewis Hyman 249184 36 x 72 in. PVC Roll Up Blind; Woodgrain (249184)
- Keystone Fabrics Blinds