Shop All Blinds
Keystone Fabrics
Regal Sun Shade, Pole and Hand Crank Sys
Mfr # O77.68.90
Zoro # G8505675
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mahogany
- Material PVC Coated Polyester
- Width 72"
- Size 6 ft. Wide x 8 ft. Drop
- Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keystone Fabrics
- MFR # O77.68.90
- Zoro # G8505675
- UPC # 810055019892
- Country of Origin China
- Category Blinds
Dimensions
Width | 72" |
Size | 6 ft. Wide x 8 ft. Drop |
Length | 96" |
Depth | 3" |
Overall Height | 96" |
Details
Item | Outdoor Sun Shade |
Color | Mahogany |
Material | PVC Coated Polyester |
Includes | All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths) |
Application | Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals |
UV Protection | 90% |
Fabric Weight | 7 lbs |
Description
Regal Sun Shade,Pole and Hand Crank Sys
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 42" W 3 Drawer File Cabinet, Putty, A4/Legal/Letter (H693.L.L)
- FLASH FURNITURE 10" Hybrid Mattress, Twin Mattress in a Box (CL-E230P-R-T-10-GG)
- DMI Seat Cushion, 16"L x 18"W Foam Navy (513-7944-2400)
- TRADEMARK FINE ART Yucel Basoglu 'Cliffs And Clouds' Canvas Art, 24x24 (1X01352-C2424GG)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.108.70)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.88.85)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.108.90)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (UP80.108.65)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.48.65)
- KEYSTONE FABRICS Premium Sun Shade, Palm, 96" W, Pole (O70.88.70)
- ZORO SELECT Mini Blinds, 60" Lx 34" W, White, Vinyl (493N63)
- Keystone Fabrics Blinds