Shop All Blinds
Keystone Fabrics
Regal Sun Shade, Pole and Hand Crank Sys
Mfr # O77.48.90
Zoro # G8505736
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mahogany
- Material PVC Coated Polyester
- Width 48"
- Size 4 ft. Wide x 8 ft. Drop
- Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # O77.48.90
- Zoro # G8505736
- UPC # 840017185884
- Country of Origin China
- Category Blinds
Dimensions
Width | 48" |
Size | 4 ft. Wide x 8 ft. Drop |
Length | 96" |
Depth | 3" |
Overall Height | 96" |
Details
Item | Outdoor Sun Shade |
Color | Mahogany |
Material | PVC Coated Polyester |
Includes | All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths) |
Application | Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals |
UV Protection | 90% |
Fabric Weight | 5 lbs |
Description
Regal Sun Shade,Pole and Hand Crank Sys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, White (I 7028)
- ZORO SELECT Hanging Clamp, Holds 42" Sheets, PK6 (5W273)
- FLASH FURNITURE Plastic Stack Chair, Orange (RUT-288-ORANGE-GG)
- SLIPPERS White, Open Toe Slippers - SPA, PK 100 (HA-AC-019)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.68.55)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (UP77.108.65)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.108.90)
- KEYSTONE FABRICS Premium Sun Shade, Palm, 96" W, Pole (O70.88.70)
- KEYSTONE FABRICS Premium Sun Shade, Palm, 72" W, Pole (O70.68.70)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (UP80.108.65)
- ZORO SELECT Mini Blinds, 60" Lx 36" W, Alabaster, Vinyl (493P15)
- Keystone Fabrics Blinds