Shop All Blinds
Keystone Fabrics
Regal Sun Shade, Pole and Hand Crank Sys
Mfr # O77.48.85
Zoro # G9785345
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Elder
- Material PVC Coated Polyester
- Width 48"
- Size 4 ft. Wide x 8 ft. Drop
- Includes All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keystone Fabrics
- MFR # O77.48.85
- Zoro # G9785345
- UPC # 840017185839
- Country of Origin China
- Category Blinds
Dimensions
Width | 48" |
Size | 4 ft. Wide x 8 ft. Drop |
Length | 96" |
Depth | 3" |
Overall Height | 96" |
Details
Item | Outdoor Sun Shade |
Color | Elder |
Material | PVC Coated Polyester |
Includes | All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths) |
Application | Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals |
UV Protection | 90% |
Fabric Weight | 5 lbs |
Description
Regal Sun Shade,Pole and Hand Crank Sys
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Task Chair, Black (5705GA10T)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Soft Brass (KN71705)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Blue) (481187BKM)
- MITYLITE Plastic Folding Table, Gray, 30 x 48 In. (RT3048GRB1)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (UP80.108.65)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (O80.108.80)
- KEYSTONE FABRICS Premium Sun Shade, Palm, 72" W, Pole (O70.68.70)
- KEYSTONE FABRICS Premium Sun Shade, Mahogany, 120" W, Pole (O70.108.90)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (UP80.78.65)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (UP80.88.65)
- CHAMPION TruTouch White Cordless Light Filtering Vinyl Mini Blinds with 1 in. Slats 29 in. W x 72 in. L (484991)
- Keystone Fabrics Blinds