Shop All Blinds
Keystone Fabrics
Regal Sun Shade, Pole and Hand Crank Sys
Mfr # O77.108.85
Zoro # G8505727
product price: $151.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$151.99
Free 30-Day Returns
Key Features
- Color Elder
- Material PVC Coated Polyester
- Width 120"
- Size 10 ft. Wide x 8 ft. Drop
- Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # O77.108.85
- Zoro # G8505727
- UPC # 840017185877
- Country of Origin China
- Category Blinds
Dimensions
Width | 120" |
Size | 10 ft. Wide x 8 ft. Drop |
Depth | 3" |
Length | 96" |
Overall Height | 96" |
Details
Item | Outdoor Sun Shade |
Color | Elder |
Material | PVC Coated Polyester |
Includes | All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths) |
Application | Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals |
Fabric Weight | 12 lbs |
UV Protection | 90% |
Description
Regal Sun Shade,Pole and Hand Crank Sys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART Sora Upholstered Stationary Office Chair in Black/Polished Brass (CH-222119-BK-GLD-MS)
- VOLLRATH Caster (21527-1)
- BESTAR Connexion 16W Add-On Pedestal with 3 Drawers, Antigua & Black (93621-000052)
- BOSS GrayTask Chair, 26"L38-1/2"H, Fixed, VinylSeat, B9533CSeries (B9533C-GY)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.48.70)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.88.80)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (O80.108.70)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (O80.78.85)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.68.65)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (UP80.88.65)
- LIVING ACCENTS Living Accents 5005746 1 in. Vinyl Cordless Blinds; White - 60 x 64 in. (5005746)
- Keystone Fabrics Blinds