Shop All Blinds
Keystone Fabrics
Premium Sun Shade, Palm, 72" W, Pole
Mfr # O70.68.70
Zoro # G7836138
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72"
- Fabric Weight 10 lbs
- Includes All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths)
- Length 96"
- Color Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # O70.68.70
- Zoro # G7836138
- UPC # 840017182869
- Country of Origin China
- Category Blinds
Dimensions
Width | 72" |
Length | 96" |
Depth | 2.5" |
Size | 6 ft. Wide x 8 ft. Drop |
Details
Item | Outdoor Sun Shade |
Fabric Weight | 10 lbs |
Includes | All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths) |
Color | Palm |
UV Protection | 90% |
Material | PVC Coated Polyester |
Description
Premium Sun Shade,Palm,72 In. W,Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITMOR 56 in. H X 29 in. W Storage Bag (6129-5350)
- BOSS GrayModern Office Chair, 26"L39"H, Armless, VinylSeat, B220Series (B220-GY)
- MANHATTAN COMFORT Bradley Buffet 53.54 Stand, Rustic Brown (230BMC9)
- SAFCO 22 in D, 29 1/2 in W, 45 in H, Gray, Steel/Compressed Wood (1923GR)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.88.85)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (UP77.48.65)
- KEYSTONE FABRICS Premium Sun Shade, Maple, 72" W, Pole (O70.68.80)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (O80.88.80)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (UP80.108.55)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.108.65)
- ZORO SELECT Mini Blinds, 72" Lx 24" W, White, Vinyl (493N74)
- Keystone Fabrics Blinds