Shop All Blinds
Keystone Fabrics
Premium Sun Shade, Mahogany, 96" W, Pole
Mfr # O70.88.90
Zoro # G7836241
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 96"
- Color Mahogany
- Includes All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths)
- UV Protection 90%
- Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # O70.88.90
- Zoro # G7836241
- UPC # 840017183224
- Country of Origin China
- Category Blinds
Dimensions
Width | 96" |
Length | 96" |
Size | 8 ft. Wide x 8 ft. Drop |
Depth | 2.5" |
Details
Item | Outdoor Sun Shade |
Color | Mahogany |
Includes | All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths) |
UV Protection | 90% |
Material | PVC Coated Polyester |
Fabric Weight | 14 lbs |
Description
Premium Sun Shade,Mahogany,96 In. W,Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME Lifetime Compact Plastic Folding Table, 18" x 24", Brown (280488)
- FLASH FURNITURE 4PK Commercial Grade Gray Plastic Folding Chairs (4-LE-L-3-W-GY-GG)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 60" L, 29" H, Melamine Laminate Top, Walnut (CF1860M-01)
- LULWORTH T200 FITTED Bed Sheets - KING FITTED , 12PK (T200-788012)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (UP80.78.65)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (O70.78.90)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.108.90)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.48.65)
- KEYSTONE FABRICS Premium Sun Shade, Palm, 96" W, Pole (O70.88.70)
- KEYSTONE FABRICS Aluminum Cordless Mini Blind, Silver (NC.36.48.4AL)
- CHAMPION TruTouch Alabaster Cordless Light Filtering Vinyl Mini Blinds with 1 in. Slats 59 in. W x 48 in. L (527275)
- Keystone Fabrics Blinds