Shop All Blinds
Keystone Fabrics
Premium Sun Shade, Mahogany, 72" W, Pole
Mfr # O70.68.90
Zoro # G7836162
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths)
- Length 96"
- Material PVC Coated Polyester
- Color Mahogany
- UV Protection 90%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # O70.68.90
- Zoro # G7836162
- UPC # 840017183187
- Country of Origin China
- Category Blinds
Dimensions
Length | 96" |
Width | 72" |
Size | 6 ft. Wide x 8 ft. Drop |
Depth | 2.5" |
Details
Item | Outdoor Sun Shade |
Includes | All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths) |
Material | PVC Coated Polyester |
Color | Mahogany |
UV Protection | 90% |
Fabric Weight | 10 lbs |
Description
Premium Sun Shade,Mahogany,72 In. W,Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Vision Studio 'Floral Beauty III' Canvas Art, 14x19 (WAG14836-C1419GG)
- MONARCH SPECIALTIES Accent Table - 48"L / Grey / Black Metal Hall Console (I 3576)
- CLEVELAND O-Ring, EPDM-E50 (FA05002-12)
- TRADEMARK FINE ART Jai Johnson 'Calico Kitty In The Garden' Canvas Art, 14x19 (ALI14176-C1419GG)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.108.55)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.108.80)
- KEYSTONE FABRICS Premium Sun Shade, Palm, 120" W, Pole (O70.108.70)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (UP80.108.55)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.88.80)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.108.85)
- ZORO SELECT Mini Blinds, 60" Lx 31" W, White, Faux Wood (493P37)
- Keystone Fabrics Blinds