Shop All Blinds
Keystone Fabrics
Premium Sun Shade, Mahogany, 48" W, Pole
Mfr # O70.48.90
Zoro # G7836208
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96"
- Color Mahogany
- Fabric Weight 7 lbs
- Width 48"
- Includes All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # O70.48.90
- Zoro # G7836208
- UPC # 840017183149
- Country of Origin China
- Category Blinds
Dimensions
Length | 96" |
Width | 48" |
Size | 4 ft. Wide x 8 ft. Drop |
Depth | 2.5" |
Details
Item | Outdoor Sun Shade |
Color | Mahogany |
Fabric Weight | 7 lbs |
Includes | All installation hardware, installation template, adjustable pole (adjusts to 2 ft., 4 ft. and 6 ft. lengths) |
UV Protection | 90% |
Material | PVC Coated Polyester |
Description
Premium Sun Shade,Mahogany,48 In. W,Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACKBIN Mobile Computer Dest W/ Top Shelf (P3624-T-INS)
- MONARCH SPECIALTIES Accent Table - Cherry Top / Antique White Metal (I 3136)
- PLAN STATION Pro Portable Standing Desk, and Workstation (WS3800)
- ALATERRE FURNITURE Arcadia Acacia Wood 42" Round Coffee Table, Antiqued Mocha (ANAR1275A)
- KEYSTONE FABRICS Premium Sun Shade, Mahogany, 96" W, Pole (O70.88.90)
- KEYSTONE FABRICS Aluminum Cordless Mini Blind, Silver (NC.36.48.4AL)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (O80.108.80)
- KEYSTONE FABRICS Premium Sun Shade, Mahogany, 120" W, Pole (O70.108.90)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.48.70)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (O80.78.85)
- CHAMPION TruTouch White Cordless Light Filtering Vinyl Mini Blinds with 1 in. Slats 31 in. W x 72 in. L (527403)
- Keystone Fabrics Blinds